Safety Shoe Uvex 1 X-tended Support S3
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microvelour |
ESD | Yes |
Security Category | S3 |
Slip resistance | Yes |
Non-magnetic | Yes |
Material | Hydrophobic and breathable high-tech micro velvet upper |
In stock: Next day delivery