HECKEL 67363 MACCROSSROAD 3.0 HIGH BOA S3L SR BOOT BLK/BLU EU44 UK10
Safety Shoes
See technical informationSee documentsReferences
Heckel:67363-44
Rubix:392A1838
Manufacturer :6736344
EAN:3523990000999

Documents
Product details : HECKEL 67363 MACCROSSROAD 3.0 HIGH BOA S3L SR BOOT BLK/BLU EU44 UK10
Strengths
•MACSOLE® ADVENTURE 3.0 rubber sole with EVA MACABSORB inserts at the Heel and forefoot
BOA® Fit System easy, quick fastening solution With personalized adjustment (BOA)
D30 100 J energy absorption highly flexible (META) metatarsal protection
non-metallic penetration-resistant sole
BOA® Fit System easy, quick fastening solution With personalized adjustment (BOA)
D30 100 J energy absorption highly flexible (META) metatarsal protection
non-metallic penetration-resistant sole
Applications
Heavy Application
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 44 |
| Main material | leather |
| Water proof | yes |
| Type of soles | mac sole |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 10 |
| Material | rubber (sole);full grain leather (upper);polyester, 3d mesh (lining);synthetic, textile (tongue);steel (toe cap);recycled pu, micro-fiber (insole) |
Show UNSPSC/ECL@SS
£ 130.85 excl. VAT
/ Each
£ 157.02 incl. VAT
- Usually arrives within 14 working days