V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK13 EU48
Black Metal Free Derby Boot
See technical informationSee documentsReferences
V12 Footwear:V6400.01-13
Rubix:80376232
EAN:5055327310399



Documents
Product details : V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK13 EU48
Otter is one of the lightest boots in its class. It’s built on a specially-shaped last and features an ergonomic top band for comfort when driving, a suede leather tongue and a non-snagging eyelet system. A heel pull tab makes it easy to get on, and an anti-slip heel lining will keep your foot in place. Metal-free, the boot benefits from the Dual Comfort shock absorbing footbed and the new STS rugged sole – working hard so your feet don’t have to.
Upper type : Leather
Lining : Moisture absorbing
Metal free : Yes
Upper type : Leather
Lining : Moisture absorbing
Metal free : Yes
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
| Main material | leather |
| UK shoe size | 13 |
| Material | leather (upper)-flexible woven composite (midsole)-highly durable pu (sole) |
Show UNSPSC/ECL@SS
£ 65.15 excl. VAT
/ Each
£ 78.18 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
48
