U-POWER RL2E214 SAURON S3 WR HI CI HRO SRC BLACK LOWSHOE EU39 UK6
Safety ShoesU-POWER RL2E214-12 SAURON GORE-TEX SHOE BLACK
See technical informationReferences
U-Power:RL2E214-39
Rubix:222A9595
EAN:8033546435335

Product details : U-POWER RL2E214 SAURON S3 WR HI CI HRO SRC BLACK LOWSHOE EU39 UK6
High and comfortable safety shoe, of the Red Over/Gore-Tex line by U-Power, highly abrasion-resistant PUTEK® PLUS upper and drummed natural nubuck, water-repellent, Gore-Tex lining, BOA® Fit System, aluminum toe cap and PU/NITRILE sole.
Applications
Steel industry;Petroleum;Mines;Assembling - Dried environments;Assembling - Wet environments;Chemistry;Cold
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 176.16 excl. VAT
/ Each
£ 211.39 incl. VAT
- Usually arrives within 14 working days