V12 V1930 GREY METAL FREE IGS TRAINER
EU shoe size | 7 |
---|---|
Collar height | low |
Colour | grey |
EU shoe size | 7 |
---|---|
Collar height | low |
Colour | grey |
ESD | yes |
Water proof | yes |
Metal free | yes |
Type of soles | igs |
Metatarsal protection | yes |
Security Category | s1p |
Slip resistance | yes |
Weight | 566 g |
Liner material | durable moisture wicking and highly breathable lining |
Delivery usually within ( 3 ) days