References
GreenBrook:RCDP-C
Rubix:226A5432

Documents
Product details : GREENBROOK RCDP-C RCD PLUG
RCD Plug Top (H)123 mm x (W)49.5 mm x (D)54 mm
Technical specifications
Attributes
| Type | rcd plug |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
- Delivery usually within ( 3 ) days
