References
IFM Electronic:AC5215
Rubix:167A7973
EAN:4021179005531

Documents
Product details : IFM ASI INPUT MODULE AC5215
Strengths
•Easy toolless installation
Three selectable directions of the flat cable mounting
Clearly visible powerful LEDs for displaying operation, switching status and error
High protection rating for the requirements of harsh industrial environments
Robust M12 connectors for connecting sensors and actuators
Three selectable directions of the flat cable mounting
Clearly visible powerful LEDs for displaying operation, switching status and error
High protection rating for the requirements of harsh industrial environments
Robust M12 connectors for connecting sensors and actuators
Applications
Field Installation
Technical specifications
Attributes
| Type | interface classi cline module |
|---|---|
| Voltage | 18/30 V |
| Material | pa |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 133.39 excl. VAT
/ Each
£ 160.07 incl. VAT
- Delivery usually within ( 5 ) days
