CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MM
Conduit Inspection Elbow
See technical informationSee documentsReferences
Centaur Manufacturing:CIE20W
Rubix:234A6306

Documents
Product details : CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MM
Strengths
•Removable lid for easier cable installation
Technical specifications
Attributes
| Type | conduit inspection elbow |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
- In stock: Next day delivery
