JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU40 UK6.5

Sandals 1518 JALAS®

See technical information
References
Jalas:1518-40
Rubix:231A5680
EAN:6408487500473
brand logo
Technical specifications
EU shoe size40
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU40 UK6.5


With all the necessary safety features for those who prioritize comfort and cool feet. The sandal is ventilated and has a spacious last. Hook and loop closure, nail protection in steel and toe cap in aluminium. Heat-resistant outsole. Perfect for environments where breathability is wanted.

Strengths

ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size40
Collar heightlow
Colourblack
Main materialleather
Show UNSPSC/ECL@SS
£ 138.72 excl. VAT
/ Each
£ 166.46 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

40

Main material

Select variants (16)