JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU45 UK10.5
Low shoes 9935 JALAS®
See technical informationReferences
Jalas:9935-45
Rubix:386A2361
EAN:6408487513138



Product details : JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU45 UK10.5
Exalter’s new generation is upgraded with several recycled and bio-based materials without compromising the superior combination of durability, comfort, and lightness that users have relied on for years.
Bio-based microfiber upper with mesh-covered ventilation slots. BOA® Fit System (from recycled material) on the side eliminates pressure points. Aluminum toe cap and recycled metal-free nail protection insert with high-grip Vibram® recycled nitrile rubber outsole.
Strengths
Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Applications
Agricultural work, Assembly, Building and construction, Carpentry, Concrete work, Construction, Engineering, Gardening, Inspection work, Installation work, Machine driving, Machine operating, Paper industry work, Repair work, Transport work, Warehouse work, Wood industry work
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 192.08 excl. VAT
/ Each
£ 230.50 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
