References
Jalas:5012-36
Rubix:386A0978
EAN:6408487418976




Product details : JALAS 5012 CLEAN MENU SANDAL WHITE O1 SR FO EU36 UK3
Occupational shoe, plastic shank, PU outsole, upper material microfiber
Strengths
Low weight, Oil-resistant outsole, Adjustable heel strap, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Cleaning, Kitchen work, Healthcare, Hotel- and restaurant work, Shop work
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 125.35 excl. VAT
/ Each
£ 150.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
