Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU43 UK9
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU43 UK9
YELLOWSTONE safety shoes
References
base protection:
CA-B0666-0WB-43
rubix:
389A0856
ean:
8052530125816
Technical specifications
EU shoe size
43
Collar height
low
Colour
black
See all Specifications
Product details
Technical specifications
Product details : BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU43 UK9
S3S FO ESD SR
ROD: Velour microfiber and water-repellent technical fabric
LINING: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex
TOELET: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin
Technical specifications
Attributes
EU shoe size
43
Collar height
low
Colour
black
Main material
textile
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.62
excl. VAT
/
Each
£
99.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GISS 880807 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 8/42
GISS 847904 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 39/6
BASE B1500 ORBIT S3 ESD SRC BLACK EU40 UK6.5
U-POWER RI20384-39 EMBER ESD S3 CI SRC BLK/GRY BOOT SIZE 39/6
GISS 867131 SAFETY SHOE DURANGO S1P SRC GREY MICROFIBRE SIZE 40
PORTWEST FW39BPR38 LADIES TRAINER S1P BLACK/PINK SIZE 38/5
PORTWEST FW16BKR44 WELTED BOOT SBP BLACK SIZE 44/10
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU41 UK7
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK12 EU47
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU40 UK6.5
GISS 862039 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 38/5
GISS 891783 COLIMA 2 SAFETY BOOT S3 SRC BLACK 10.5/45
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU41 UK7
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 36/3
U-POWER RR20056-48 SUN S1P SRC BLK LOWSHOE SIZE 48/13