Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
"SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
"SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
11.5" Soft Coco Broom Head with 4ft (1.2m x 23.5mm) FSC Wooden Handle
References
spartex:
UK-F.01/BKT/F4
rubix:
227A0725
manufacturer :
F.01/BKT/F4
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : "SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
VIKAN 2935/7 29357 ORANGE BROOM HANDLE
VIKAN 31942 GRN BROOM 610MM SOFTHARD
SPARTEX CWB.06 CAR WASH BRUSH
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
HILLBRUSH BB1 MEDIUM 400MMX45MM 1/4 PINT BOTTLE BRUSH
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
VIKAN 31745 WHT BROOM 410MM SOFTHARD
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
HILLBRUSH B809BLK PROFESSIONAL MEDIUM 457MM SWEEPING BROOM BLACK
VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 38904 RED HAND BRUSH L 200MM HARD