ROCOL 12604 SAPPHIRE AUTOLUBE COMPLETE UNIT 120ML
Sapphire® autolube complete
See technical informationSee documentsReferences
Rocol:SAPPHIRE AUTOLUBE COMPLETE 120ml
Rubix:120604
Manufacturer :12604
EAN:5024747126040

Technical specifications
| Volume | 120 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 160 °C |
Documents
Product details : ROCOL 12604 SAPPHIRE AUTOLUBE COMPLETE UNIT 120ML
Electromechanical grease dispenser for trouble free lubrication.
Multipurpose, EP bearing grease in an automatic lubricator. The SAPPHIRE Autolube is an electromechanical automatic lubrication system for a wide range of applications including bearings, slides and bushes. SAPPHIRE Advance 2 is fortified with PTFE therefore is ideal for high speeds such as electric motors and fan bearings. The autolube contains 120ml of grease, this can be set to dispense of a time period of 1-12 months. A pressure build up to 6 bar which allows remote mounting with 6mm bore tubing up to 3 metres long. LED lighting; flashes green when in operation and red when the unit is empty. The temperature range of the grease is -30°C to +160°C, the temperature range of the autolube unit is -10°C to +60°C.
Strengths
Accurate electromechanical grease dispenser for trouble free lubrication.
Grease will dispense of a period set between 1-12 months.
Ideal for hard to access areas.
Reliable, lubricant discharge, independent of temperature and counter pressure.
Applications
Multipurpose, EP bearing grease in an automatic lubricator. The SAPPHIRE Autolube is an electromechanical automatic lubrication system for a wide range of applications including bearings, slides and bushes. SAPPHIRE Advance 2 is fortified with PTFE therefore is ideal for high speeds such as electric motors and fan bearings.
Technical specifications
Attributes
| Volume | 120 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 160 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 228.04 excl. VAT
/ Each
£ 273.65 incl. VAT
- Usually arrives within 14 working days