References
SKF:LGHB 2/MR380B
Rubix:222A3951
EAN:7316575900823




Technical specifications
| Volume | 380 ml |
|---|---|
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 150 °C |
Product details : SKF LGHB2/MR380B SKF LUBRICANT - LGHB
SKF LGHB 2 is a highly viscous calcium sulfonate complex soap grease based on mineral oil. It was developed for high temperatures and extreme loads and is suitable for a wide variety of applications, especially in the cement industry, in mining and in the metal industry. The additive-free grease owes its EP properties to the soap structure.
Technical specifications
Attributes
| Volume | 380 ml |
|---|---|
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 150 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 613.70 excl. VAT
/ 10 pieces
£ 736.44 incl. VAT
- Usually arrives within 14 working days