3M 252548 PERFORMANCE FLATBACK TAPE 48MMX55M


Scotch 2525 Smooth Paper Masking Tape

References
3m:1129056
rubix:214A4944
manufacturer :7000088508
ean:00021200555633
brand logo
brand logo
Technical specifications
Width48 mm
Length55 m
ColourOrange
See all Specifications

Product details : 3M 252548 PERFORMANCE FLATBACK TAPE 48MMX55M


Single-sided adhesive tape, thick orange smooth paper backing, high adhesion (149°C)
3M™ Performance Flatback Tape 2525 is a reliable tape ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application. It is available in orange for improved visibility.

Strengths

The orange color makes it easy to identify joints in high-speed production runs.
-For indoor use
-Thick, coloured crepe paper for indoor use
-Controlled unwinding

Technical specifications


Attributes
Packaged dimensions (D x W x H)312x326x326 mm
Package weight8365 g
Width48 mm
Length55 m
ColourOrange
Show UNSPSC/ECL@SS
£ 22.85 excl. VAT
/ Each
£ 27.42 incl. VAT
  • Usually arrives within 14 working days