tesa® 4319 High Crepe and Flexible Masking Tape for Paintwork
Width | 100 mm |
---|---|
Length | 50 m |
Colour | Other |
Logistic Weight | 14200,58 g |
---|---|
Width | 100 mm |
Length | 50 m |
Colour | Other |
Thickness | 0.375 mm |
Material | highly-creped paper |
Usually arrives within 14 working days