TESA 4323 50M 15MM BEIGE 04323-00005-00


tesa® 4323 General Purpose Paper Masking Tape

References
tesa:4323 50M 15MM BEIGE
rubix:269A3400
manufacturer :04323-00005-00
ean:4005800028557
brand logo
brand logo
Technical specifications
Width15 mm
Length50 m
ColourOther
See all Specifications

Product details : TESA 4323 50M 15MM BEIGE 04323-00005-00


tesa® 4323 is a conformable masking tape used in various applications such as masking, holding, sealing, fixing, and light duty packaging. The tape is often used for light duty painting applications, due to its characteristics of high paint anchorage and good adhesion to multiple surfaces. The tape can help achieve precise and clean painting edges. The tape is made up of a light crepe paper backing and a natural rubber adhesive system. This adhesive ensures a good hold, high tack, and high initial adhesion to surfaces. Due to its hand-tearability, the masking tape is convenient to use and remove.

Strengths

* The crepe paper backing ensures a good conformability.
* The natural rubber adhesive system features good adhesion to multiple surfaces as well as a good tack.
* The masking tape offers excellent paint anchorage, making it suitable for light duty spray painting and painting applications.

Applications

*tesa® 4323 is used for general purpose masking, holding, sealing, fixing, and light-duty packaging applications*The masking tape is ideal for light duty painting applications and is used to achieve clean color edges*The tape is hand-tearable

Technical specifications


Attributes
Width15 mm
Length50 m
ColourOther
Materialslightly-creped paper
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • Usually arrives within 14 working days