3M 05968 TAPED MASKING FILM 600MMX25M


Taped Masking Film

References
3m:05968
rubix:214A1657
manufacturer :7000098440
ean:3134375294652
brand logo
brand logo
Technical specifications
Width600 mm
Length25 m
ColourWhite
See all Specifications

Product details : 3M 05968 TAPED MASKING FILM 600MMX25M


Use 3M™ taped masking film for localised masking and smart repairs. Our masking film is easy to use and cuts cleanly, it protects against paint spray and prevents paint runs off the plastic film. Protect against paint spray and prevent paint run offs with 3M™ taped masking film. Our masking film is ideal for localised masking and smart repairs. No blade is needed to cut film and it’s easy to use. Our pre taped film comes in different sizes, ensuring your vehicle is fully protected during the painting process

Strengths

•Protect against paint spray
Prevent paint runs
Use for smart repairs
Fast Application

Applications

Masking

Technical specifications


Attributes
Package weight205 g
Width600 mm
Length25 m
ColourWhite
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
  • Usually arrives within 14 working days