3M 890125 POLYESTER TAPE BLUE 25MMX66M 0.023MM


3M™ Polyester Tape 8901

References
3m:890125
rubix:80138029
manufacturer :7000049597
ean:50051111927675
brand logo
brand logo
Technical specifications
Width25 mm
Length65 m
ColourBlue
See all Specifications

Product details : 3M 890125 POLYESTER TAPE BLUE 25MMX66M 0.023MM


3M™ Polyester Tape 8901 is a thin, conformable polyester tape ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The translucent blue backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one piece from most surfaces, avoiding slivering and breaking. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures.

With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from 60°F ( 50°C) to 400°F (204°C).

Recommended applications:
Masking parts for high temperature powder coat painting
Splicing of silicone liners, films and papers
Holding parts or vacuum bags during composite bonding operations
Masking metal surfaces in acid or caustic chemical milling baths
Protective tape reduces scratches during handling and shipping
Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape
Provides a good barrier for the separation of dissimilar metals

For powder coat paint masking, 3M™ Polyester Tape series 8900 provides popular choices with clean removing
Thin and conformable, our 3M™ Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Strengths

Works in demanding conditions and high temperatures ranging from -50 °C to 204 °C|| Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC);Clean removal during high-temperature masking operations such as powder coating|| Clean removal during high-temperature masking operations such as powder coating;Excellent thermal, abrasion and chemical resistance while maintaining flexibility|| Polyester film offers excellent thermal and chemical resistance while maintaining flexibility;Silicone adhesive provides clean removal from a variety of surfaces|| Translucent blue backing provides easy identification and positioning;Translucent blue backing provides easy identification and positioning

Applications

Masking parts for high temperature powder coat painting;Splicing of silicone liners, films and papers;Provides a good barrier for the separation of dissimilar metals

Technical specifications


Attributes
Package weight163,028 g
Width25 mm
Length65 m
ColourBlue
MaterialPolyester
Show UNSPSC/ECL@SS
£ 31.78 excl. VAT
/ Each
£ 38.14 incl. VAT
  • In stock: Next day delivery