tesa® 4329 – paper masking tape for paint work with subsequent drying of up to 70° C, 50m x 19mm
Width | 50 mm |
---|---|
Length | 50 m |
Colour | Other |
Logistic Weight | 9765,69 g |
---|---|
Width | 50 mm |
Length | 50 m |
Colour | Other |
Thickness | 0.125 mm |
Material | natural rubber |
Usually arrives within 14 working days