3M ATG TAPE 904 6MM X 25M


Scotch® ATG Adhesive Transfer Tape 904

References
3m:YP208051281
rubix:2546665
manufacturer :7000116634
brand logo
brand logo
Technical specifications
Width6 mm
Length25 m

Product details : 3M ATG TAPE 904 6MM X 25M


Get instant adherence, a long ageing bond and high shear force with 3M™ ATG Adhesive Transfer Tape 904. Our tape is ideal if you’re a keen arts and crafts fan, as it’s quick and mess-free application and ideal for card making, scrapbooking and use with stationery.
It’s a general purpose clear acrylic adhesive transfer tape on white polycoated paper liner, with good temperature performance.
Stick paper, card, tissue, cloth, glitter or sequins and even heavy card. Use it with Scotch® ATG Adhesive Transfer Tape Applicator Gun.
Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Strengths

Apply for instant adherence, a long ageing bond and high shear force|| Provides a clean, permanent bond to lightweight materials;Excellent initial tack for better performance|| Use if you’re a keen arts and crafts fan;Bonds well to smooth and moderately-textured surfaces|| Get quick and mess-free application;Long ageing bond|| Offers good UV and solvent resistance;Conforms easily to curves and contours|| Use it with Scotch® ATG Adhesive Transfer Tape Applicator Gun.;Leaves no mess, no residue and no odour

Applications

Bond mat board in picture frames and dust covers;Commercial print assembly;Point of purchase, promotional displays and inserts;Bond invitations, table tents, cards

Technical specifications


Attributes
Width6 mm
Length25 m
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
  • Usually arrives within 14 working days