References
3M:4912F25-PK3
Rubix:80037886

Product details : 3M 4912F25 VHB TAPE WHITE 25MMX16.5M 2.0MM PK3
3M VHB Tape 4912 is a firm, white, 2 mm thick, double-sided, pressure-sensitive, closed-cell acrylic foam tape that bonds high surface energy substrates. The peel adhesion and tensile holding power of 4912 is significantly higher than typical pressure sensitive tape products. It is resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
Strengths
Fast and easy-to-use permanent bonding method provides high strength and long-term durability.
Pressure sensitive adhesive bonds on contact to provide immediate handling strength.
Virtually invisible fastening keeps surfaces smooth.
General purpose adhesive on both sides of firm type foam bonds to many high surface energy substrates.
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up.
High dynamic stress absorption reduces vibration and impact stress.
Creates a permanent seal against water, moisture and more.
Allows the use of thinner, lighter weight and dissimilar materials.
Pressure sensitive adhesive bonds on contact to provide immediate handling strength.
Virtually invisible fastening keeps surfaces smooth.
General purpose adhesive on both sides of firm type foam bonds to many high surface energy substrates.
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up.
High dynamic stress absorption reduces vibration and impact stress.
Creates a permanent seal against water, moisture and more.
Allows the use of thinner, lighter weight and dissimilar materials.
Applications
Use to bond metal to metal.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 16.5 m |
| Colour | white |
| Thickness | 2 mm |
| Material | acrylic foam |
Show UNSPSC/ECL@SS
£ 257.59 excl. VAT
/ Each
£ 309.11 incl. VAT
- Delivery usually within ( 16 ) days