3M 50989 PURPLE PREMIUM PLUSMASKING FILM 5MX120M


3M™ Purple Premium Plus Masking Film

References
3m:50989
rubix:237A7743
manufacturer :7000071806
ean:04046719465682
brand logo
brand logo
Technical specifications
Width5000 mm
Length120 m
ColourPurple

Product details : 3M 50989 PURPLE PREMIUM PLUSMASKING FILM 5MX120M


3M™ Purple Premium Plus Masking Film is a premium high density plastic sheeting that resists moisture imprinting or ghosting on painted vehicle surfaces. This premium film allows for ease of handling and increased cling to the vehicle. In addition, it was designed so that tape could be repositioned without tearing and is also easier to cut for better handling around body contour. It withstands temperatures up to 120°C for 1 hour, allowing all methods of drying including IR lamps and ovens. The top face side surface of the film is specially treated to give excellent adhesion to both solvent and waterborne paints, avoiding flaking issues throughout the refinish process.
Resist moisture imprinting or ghosting on painted vehicle surfaces with 3M™ Purple Premium Plus Masking Film. Our masking film is a premium high density plastic sheeting with superior clinging properties for vehicles.

Strengths

Use to resist imprinting and ghosting on painted vehicle surfaces
High-density, tear-resistant, clear durable film formulated to provide excellent paint overspray adhesion
Achieve better handling and increase cling to vehicles
Treated to resist primer, base and clear coat flaking

Applications

Use as a premium high density plastic sheeting during vehicle refinishing process

Technical specifications


Attributes
Width5000 mm
Length120 m
ColourPurple
Show UNSPSC/ECL@SS
£ 105.55 excl. VAT
/ Each
£ 126.66 incl. VAT
  • Usually arrives within 14 working days