3M 501E36 HIGH TEMPERATUREINDUSTRIALMASKING TAPE BEIGE 36MMX50M


3M™ High Temperature Industrial Masking Tape 501E

References
3m:501E36
rubix:2536439
manufacturer :7100042894
brand logo
brand logo
Technical specifications
Width36 mm
Length50 m
ColourOther
See all Specifications

Product details : 3M 501E36 HIGH TEMPERATUREINDUSTRIALMASKING TAPE BEIGE 36MMX50M


For indoor and industrial use, it is able to withstand cooking up to 160 ° C for 1 hour.
Le rubans de masquage 501E est un ruban papier crêpé saturé de couleur chamois enduit d’un adhésif caoutchouc épaisseur 0.150 mm.

Strengths

High temperature tape for demanding industrial applications
Resists high temperatures for indoor use
The most powerful paperback masking tape
Adapts perfectly to irregular surfaces

Applications

High-performance industrial and automotive paint masking

Technical specifications


Attributes
Packaged dimensions (D x W x H)247x271x271 mm
Package weight8621 g
Width36 mm
Length50 m
ColourOther
Thickness0.15 mm
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
  • Usually arrives within 14 working days