3M 891524 SCOTCH FILAMENT TAPE CLEAN REMOVAL TRANS 50MMX33M 0.15MM
Scotch® Filament Tape Clean Removal 8915
See technical informationSee documentsReferences
3M:891524T
Rubix:240A7311
Manufacturer :7000048606

Technical specifications
| Width | 24 mm |
|---|---|
| Length | 55 m |
| Material | polypropylene film (backing);synthetic rubber(adhesive) |
Documents
Product details : 3M 891524 SCOTCH FILAMENT TAPE CLEAN REMOVAL TRANS 50MMX33M 0.15MM
Our Scotch® Filament Tape 8915 Clean Removal is specifically designed to hold appliance parts and other consumer goods in place during manufacturing and shipping. Reinforced with continuous glass-yarn filaments, this high-performance tape provides high adhesion to a wide variety of substrates, but removes cleanly and is stain resistant on some finishes.
High performance transparent tape with continuous high strength glass filaments. Ideal for holding appliance parts together during manufacture and shipping. Excellent moisture and abrasion resistance. Cleanly removable.
Strengths
• Filament-reinforced tape resists nicks, abrasion and moisture
• Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
• Adhesive offers clean removal and stain resistance on some finishes
• Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
• Glass yarn filaments add strength for box closing, bundling and more
• Able to withstand rough shipping and handling conditions
Applications
Appliance - Electronics - General Industry - Metalworking
Technical specifications
Attributes
| Width | 24 mm |
|---|---|
| Length | 55 m |
| Material | polypropylene film (backing);synthetic rubber(adhesive) |
| Thickness | 0.15 mm |
| Colour | colourless |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
- Delivery usually within ( 34 ) days