3M 4910F19ST VHB TAPE TRANSPARENT 19MMX11M 1.0MM BLISTER
3M™ VHB™ Tape 4910
See technical informationSee documentsReferences
3M:4910FBL19
Rubix:207A7353
Manufacturer :7100123355
EAN:04054596308497

Documents
Product details : 3M 4910F19ST VHB TAPE TRANSPARENT 19MMX11M 1.0MM BLISTER
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4910 is designed for bonding transparent materials or wherever a clear bond is needed.
Dream, Design, Deliver with 3M™ VHB™ Tape 4910. It is a clear, 1 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.
Strengths
• Transparent, 1.0 mm, general purpose acrylic adhesive and firm acrylic foam core
• Clear construction allowing joining of transparent material and virtually invisible bondline
• Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Clear material is ideal for joining transparent material
• Designed for indoor and outdoor use
Applications
Bonding Muntin Bars to Glass
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 11 m |
| Material | polyethylene |
| Thickness | 1.1 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
- Delivery usually within ( 16 ) days