3M 7000048629 HIGH TEMPERATURE TAPE 4737T TRANSLUCENT BLUE 12.7X33 M
Scotch® High Temperature Fine Line Tape 4737
See technical informationReferences
3M:473712E
Rubix:267A0843
Manufacturer :7000048629
EAN:00021200713538



Product details : 3M 7000048629 HIGH TEMPERATURE TAPE 4737T TRANSLUCENT BLUE 12.7X33 M
Get a conformable tape that can stretch and adhere around sharp curves with Scotch® High Temperature Fine Line Tape 4737T. Our tape is for indoor use only, for masking fascia, rocker panels, two-tone and other multiple colour applications where critical paint break lines are required in high value processes.
It provides smooth trimmed edges for the sharpest possible paint lines and resists edge lifting, to remain in place. It’s also paint and solvent resistant, and its heat resistant vinyl backing offers time-saving, one piece removal.
Use Scotch® High Temperature Fine Line Tape 4737T for masking fascia, rocker panels, two-tone and other multiple colour applications where critical paint break lines are required in high value processes. Our tape is conformable enough to stretch and adhere around sharp curves.
Strengths
Use for masking fascia, rocker panels, two-tone and other multiple colour applications where critical paint break lines are required
Apply for conformability, enabling stretching and adhering around sharp curves
Resist paint, solvent and heat
Conformable to stretch and adhere around sharp curves
Apply for conformability, enabling stretching and adhering around sharp curves
Resist paint, solvent and heat
Conformable to stretch and adhere around sharp curves
Applications
Use for masking fascia, rocker panels, two-tone and other multiple colour applications
Technical specifications
Attributes
| Width | 12.7 mm |
|---|---|
| Length | 32.91 m |
| Colour | blue |
| Max. temperature | 149 °C |
Show UNSPSC/ECL@SS
£ 11.41 excl. VAT
/ Each
£ 13.69 incl. VAT
- Delivery usually within ( 16 ) days