References

Product details : TESA 04156 HYDRATZELLULOSE 66MX48MM RED
tesa® 4156 PV1 is a special adhesive for masking films and negatives. It is available in red litho (color 57).
tesa® 4156 PV1 is lightfast and age-resistant, and removes easily without breaking or tearing. It leaves no marks.
tesa® 4156 PV1 is easy to apply because the tape remains flat when positioned and its edges do not wrinkle.
tesa® 4156 PV1 guarantees secure masking thanks to its perfectly defined edges.
tesa® 4156 PV1 is highly transparent and can be seen with the naked eye without the use of a light table. Parts already masked remain visible, enabling the adhesive to be positioned correctly.
Thanks to its special characteristics, tesa® 4156 PV1 is also suitable for film splicing.
6082 and 6090 dispensers are recommended for use with TESA® 4156 PV1. Their smooth blades enable straight, clean cutting, making them ideal for lithography work.
Technical specifications
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Colour | red |
| Thickness | 0.05 mm |
- Usually arrives within 14 working days
