3M 201E/48 GENERAL PURPOSE MASKING TAPE BEIGE 48MMX50 M
3M™ General Purpose Masking Tape 201E
See technical informationSee documentsReferences
3M:7100195888
Rubix:2536425
Manufacturer :7100195888
EAN:04054596668799

Documents
Product details : 3M 201E/48 GENERAL PURPOSE MASKING TAPE BEIGE 48MMX50 M
The 3M™ 201E General Purpose Masking Tape is designed for general masking and temporary holding applications in indoor environments. It provides instant adhesion and excellent conformability, making it easy to apply to a wide range of surfaces without tearing when unwinding.
Features:
The masking tape features a crepe paper backing that offers excellent flexibility and conforms easily to corners, curves and irregular surfaces. Its crosslinked rubber adhesive provides reliable holding power while allowing clean removal, helping to minimise the risk of adhesive residue or unintended lifting. The tape also offers good moisture resistance, making it suitable for use in slightly humid environments. With heat resistance up to 80 °C for one hour, it is suitable for low-temperature paint baking cycles and other applications involving temporary exposure to heat.
Specifications:
• Adhesive type: rubber.
• Backing: crepe paper.
• Colour: beige.
• Adhesion to stainless steel (AFERA 5001): 6 N/25 mm.
• Tensile strength (AFERA 5004): 89 N/25 mm.
• Elongation at break (AFERA 5004): 10%.
• Total thickness (AFERA 5006): 0.135 mm.
• Maximum temperature performance: 80 °C for 1 hour.
• Length: 50 m.
Standards:
This tape has been tested in accordance with AFERA 5001, AFERA 5004 and AFERA 5006 for adhesion, tensile strength, elongation and thickness. These test methods provide consistent performance data for masking and temporary holding applications.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The masking tape features a crepe paper backing that offers excellent flexibility and conforms easily to corners, curves and irregular surfaces. Its crosslinked rubber adhesive provides reliable holding power while allowing clean removal, helping to minimise the risk of adhesive residue or unintended lifting. The tape also offers good moisture resistance, making it suitable for use in slightly humid environments. With heat resistance up to 80 °C for one hour, it is suitable for low-temperature paint baking cycles and other applications involving temporary exposure to heat.
Specifications:
• Adhesive type: rubber.
• Backing: crepe paper.
• Colour: beige.
• Adhesion to stainless steel (AFERA 5001): 6 N/25 mm.
• Tensile strength (AFERA 5004): 89 N/25 mm.
• Elongation at break (AFERA 5004): 10%.
• Total thickness (AFERA 5006): 0.135 mm.
• Maximum temperature performance: 80 °C for 1 hour.
• Length: 50 m.
Standards:
This tape has been tested in accordance with AFERA 5001, AFERA 5004 and AFERA 5006 for adhesion, tensile strength, elongation and thickness. These test methods provide consistent performance data for masking and temporary holding applications.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Excellent conformability for easy application on irregular surfaces, corners and contours.
• Instant adhesion providing reliable temporary holding.
• Clean removal with reduced risk of tearing or adhesive residue.
• Heat resistance up to 80 °C for 1 hour.
• Suitable for masking, temporary holding, bundling and labelling applications.
• 12-month shelf life when stored between 16 °C and 25 °C under recommended storage conditions.
• Instant adhesion providing reliable temporary holding.
• Clean removal with reduced risk of tearing or adhesive residue.
• Heat resistance up to 80 °C for 1 hour.
• Suitable for masking, temporary holding, bundling and labelling applications.
• 12-month shelf life when stored between 16 °C and 25 °C under recommended storage conditions.
Applications
• General short-term paint masking.
• Temporary sealing and bundling.
• Temporary holding of components prior to assembly.
• Temporary identification and labelling.
• Protection and masking during industrial operations.
• Temporary sealing and bundling.
• Temporary holding of components prior to assembly.
• Temporary identification and labelling.
• Protection and masking during industrial operations.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 288x122x122 mm |
|---|---|
| Package weight | 1471 g |
| Width | 48 mm |
| Length | 50 m |
| Colour | beige |
| Thickness | 0.135 mm |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- In stock: Next day delivery




