TESA 04244-00019-02 TAPE


tesa® 4244 PV2

References
tesa:04244-00019-02
rubix:240A6796
ean:4005800127519
brand logo
brand logo
Technical specifications
Width19 mm
Length66 m
ColourYellow
See all Specifications

Product details : TESA 04244-00019-02 TAPE


tesa® 4244 PV2 is a soft PVC tape with a natural rubber adhesive for fineline masking which offers a higher tensile strength, a higher elongation and a higher coating weight for rough surfaces and special requirements.
Fineline masking tape for design painting

Strengths

* Temperature resistance of up to 140°C/1h
* Conformability with the dimensional change during oven drying
* Good conformability with multidimensional surfaces
* Edge does not lift off and residue-free removal

Applications

* Indoor and outdoor applications * Permanent, high-traffic floor markings * Marking of working areas in workshops * Mark out courts in sports halls

Technical specifications


Attributes
Logistic Weight72890,06 g
Width19 mm
Length66 m
ColourYellow
MaterialPVC Film (Backing);Natural Rubber (Adhesive)
Max. temperature140 °C
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
  • Usually arrives within 14 working days