Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
ADVANCE AT6300 PAPER MASKING TAPE 48MM X 50M CREAM 153541
ADVANCE AT6300 PAPER MASKING TAPE 48MM X 50M CREAM 153541
AT6300
References
advance tapes:
AT6300 48MMX50M
rubix:
171903
manufacturer :
153541
Technical specifications
Width
48
mm
Length
50
m
Colour
Brown
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADVANCE AT6300 PAPER MASKING TAPE 48MM X 50M CREAM 153541
Masking tape designed for general purpose use. Offers instant adhesion, low tack and easy tear. Temperature resistant up to a temperature of 60°C. Roll length 50m.
Technical specifications
Attributes
Width
48
mm
Length
50
m
Colour
Brown
Thickness
0.11
mm
Material
Rubber-Resin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
3M 36882 SELF-STICK LIQUID PROTECTION FABRIC BLUE 142.24 CMX91.5M
TESA 4432 25M 150MM BROWN 04432-00007-00
3M 50421 SOFT EDGE FOAM MASKING TAPE PLUS BLUE 21MMX7M
TESA 4319 50M 75MM BROWN 04319-00014-00
TESA 4309 50M 38MM BROWN 04309-00014-01
TESA 4334 50M 100MM YELLOW 04334-00047-00
TESA 4341 50M 25MM BROWN 04341-00003-00
TESA 4341 50M 100MM BROWN 04341-00009-00
TESA 4341 50M 19MM BROWN 04341-00002-00
TESA 4319 50M 9MM BROWN 04319-00003-00
3M 501E72 HIGH TEMPERATUREINDUSTRIALMASKING TAPE BEIGE 72MMX50M
TESA 4304 50M 19MM BROWN 04304-00000-01
ULTRATAPE 00545050UL LOW TAC MASKING TAPE 50MM X 50M
3M 50051 IMPACT STRIPPING TAPE GRN 50MMX9.14M 0.91MM PK6
3M 50025 IMPACT STRIPPING TAPE 500 GREEN 1 INX10 YD