Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
3M 89565050 SCOTCH GENERAL PURPOSE FILAMENT TAPE WHT 50MMX50M 0.12MM
3M 89565050 SCOTCH GENERAL PURPOSE FILAMENT TAPE WHT 50MMX50M 0.12MM
Scotch® Universal Filament Tape 8956
References
3m:
89565050
rubix:
230A8362
manufacturer :
7000035363
ean:
04064035105389
Technical specifications
Width
50
mm
Length
50
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 89565050 SCOTCH GENERAL PURPOSE FILAMENT TAPE WHT 50MMX50M 0.12MM
Scotch® Adhesive Tape 8956 is a standard filament tape with a backing of biaxially oriented ScotchPro polypropylene film (BOPP) and a synthetic rubber adhesive (solvent-free). Glass fiber reinforcement in longitudinal direction.
Technical specifications
Attributes
Width
50
mm
Length
50
m
Material
Polypropylene
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.75
excl. VAT
/
Each
£
6.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCOTCH UNIVERSAL FILAMENT TAPE 8959 CLEAR 75MMX50M 0.15MM
TESA 60404 66M 25MM BLUE 60404-00022-00
3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M
TESA 04120-00055-00 TAPE
3M 13412306 7100144124 BOX SEALING TAPE 371 75MM X 990M TRANSPARENT
TESA 04713-00005-00 TAPE
SPARTEX 1003041266 VINYL GREEN TAPE 12MM X 66M
SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
SPARTEX 886662 PACK TAPE POLYPROP LOW NOISE 50MMX100M ROLL TRANSPARENT
TESA 4124 66M 75MM TRANSPARENT 04124-00018-00
TESA 60404 66M 25MM YELLOW 60404-00038-00
SCOTCH 371T4866 BOX SEALING TAPE TRANSPARENT 48MMX66M
SPARTEX 1000001266 POLYPROP CLEAR TAPE 12MM X 66M ACRYLIC
TESA 64044 66M 50MM BROWN 64044-00002-04
3M 4408820 7000035377 BOX SEALING TAPE 371 50MM X 60M WHITE