SCOTT 6682 CONTROL HAND TOWELS INTERFOLDED 240 SHEETS BLUE MED PK15
SCOTT® CONTROL(TM) Folded Hand Towels - Blue
See technical informationReferences
Scott:6682
Rubix:4503851
EAN:5033848010370

Product details : SCOTT 6682 CONTROL HAND TOWELS INTERFOLDED 240 SHEETS BLUE MED PK15
Where hygiene is a priority, choose Scott® Control™ Hand Towels to minimise risk and help with germ and contamination control. Scott® Control™ Blue Folded Hand Towels are detectable for hand drying in contamination critical environments. Our unique Airflex™ Technology results in superior absorbency, so you can reduce the risk of cross contamination. The clever, interfolded design delivers single sheet dispensing to improve hygiene and reduce wastage. FSC and European Ecolabel certified for environmental assurance. Food contact certified. Each case contains 15 packs of 240, 1 ply sheets sized 31.5cm x 20cm.
Technical specifications
Attributes
| Length | 20 cm |
|---|---|
| Colour | blue |
| Number of formats | 240 |
Show UNSPSC/ECL@SS
£ 77.27 excl. VAT
/ Each
£ 92.72 incl. VAT
- Delivery usually within ( 2 ) days