• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,913)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9

LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9

LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9

See technical informationSee documents

References

GISS Cutline:870136
Rubix:259A9752
brand logo
brand logo

Documents

Product details : LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ Each
£ 36.38 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCOTTKC 8569 CONTROL 2PLY WHT CENTREFEED TOILET TISSUE PK6ANDREX 4970108 COMPLETE CLEAN TOILET TISSUE 190 SHEETS 9X4 (36 ROLLS)WYPALL 6222 REACH WIPING PAPER CENTREFEED WHITE 430 SHEETS PK6WYPALL 6034 X60 QTRFOLD WHITE 76 SHEETS PK12TORK 100320 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36HARRISON WIPES BLUE SMOOTH 28X38CM 400 SHEETSROLL PK 2ANDREX 4970614 COMPLETE CLEAN TOILET TISSUE 190 SHEETS PK/24WYPALL 7256 L10 FOOD + HYGIENE WIPING PAPER CENTREFEED WHITE PK6WYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12SCOTTKC 6659 CONTROL FLUSHABLE FOLDED HAND TOWELS WHITE PK15WIPE R LOW LINT NON WOVEN ROLL 450 SHEET PK/2 240MM X 360MMLUCART 811D21 WHT 3PLY LUXURY TOILET ROLL 10 x 4 (40)LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24WYPALL 6223 REACH WIPING PAPER CENTREFEED 430 SHEETS BLUE PK6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap