TORK 130080 BLUE INDUSTRIAL HEAVY-DUTY WIPING PAPER W1 3PLY 750 SHEETS
Tork Industrial Heavy-Duty Wiping Paper Blue W1
See technical informationSee documentsReferences
Tork:130080
Rubix:2591308
EAN:7322540183795

Documents
Product details : TORK 130080 BLUE INDUSTRIAL HEAVY-DUTY WIPING PAPER W1 3PLY 750 SHEETS
Tork Industrial Heavy-Duty Wiping Paper Blue W1:
The dependable way to deal with oil, grease and dirt, our multipurpose Tork Industrial Heavy-Duty Wiping Paper is ultra-absorbent. This 3-ply industrial paper roll remains durable when wet to protect your hands from all kinds of dirt as well as heat. Use it with simple-to-load Tork Floor or Wall Stand dispensers. They can be operated with one hand for added ease when cleaning. Thanks to Tork Easy Handling® Plastic Packaging, transportation and package disposal is swift and simple. Advantages at a glance:
+ Highly absorbent to remove oil, grease and dirt
+ Durable even when wet
+ Suitable for repeated use
+ Protects hands from dirt, heat and metal scraps
+ Easy to transport Compatible with Tork W1 dispensers.
Strengths
Tackle oil, grease, lubricants and dirt with the superior absorbency of our multipurpose Tork Industrial Heavy-Duty Wiping Paper.
Even when wet, this industrial paper remains extra-strong and suitable for repeated use.
Protect your hands from metal scraps and heat with this substantial 3-ply construction.
Carrying and disposing of packaging is simple with Tork Easy Handling® Plastic Packaging.
Even when wet, this industrial paper remains extra-strong and suitable for repeated use.
Protect your hands from metal scraps and heat with this substantial 3-ply construction.
Carrying and disposing of packaging is simple with Tork Easy Handling® Plastic Packaging.
Technical specifications
Attributes
| Length | 34 cm |
|---|---|
| Colour | blue |
| Number of formats | 750 |
Show UNSPSC/ECL@SS
£ 150.36 excl. VAT
/ Each
£ 180.43 incl. VAT
- Usually arrives within 14 working days





