WORKLINE JTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
WORKLINE JTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
See technical informationSee documentsReferences
Workline:JTP402
Rubix:385A6331

Documents
Product details : WORKLINE JTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
• Jumbo Toilet Tissue
• 2 Ply
• Pack of 6 rolls
• 60mm core
• 300m
• Options for all types of workplace washrooms
• Conventional, Micro, Mini and Jumbo options
• Made from 100% pure cellulose
• CHSA accredited
• Made in Britain
• 2 Ply
• Pack of 6 rolls
• 60mm core
• 300m
• Options for all types of workplace washrooms
• Conventional, Micro, Mini and Jumbo options
• Made from 100% pure cellulose
• CHSA accredited
• Made in Britain
Technical specifications
Attributes
| Length | 30000 cm |
|---|---|
| Colour | white |
| Number of formats | 6 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- In stock: Next day delivery
