SCOTT 8615 ESSENTIAL TOILET TISSUE JUMBO 200 SHEETS WHITE PK12
Scott® Essential™ Jumbo Roll Toilet Tissue 8615 - 12 rolls x 500 white, 2 ply sheets (2,400m)
See technical informationReferences
Scott:8615
Rubix:347300
Manufacturer :08615100
EAN:05027375010323
Product details : SCOTT 8615 ESSENTIAL TOILET TISSUE JUMBO 200 SHEETS WHITE PK12
For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Essential™ Toilet Tissue. A quality jumbo roll toilet tissue which offers an efficient solution for high traffic locations with reliable flushability to prevent blockages. Scott® Essential™ Jumbo Roll Toilet Tissue offers high capacity with each roll 5x longer than the standard roll. Compatible with a variety of dispenser options: Aquarius™ Single Mini Jumbo Toilet Tissue Dispenser in white (product code 6958), a high capacity white Aquarius™ Dispenser (product code 6947), non stop Aquarius™ Dispensers in white and black (product codes 6991 and 7184) and a high image single roll stainless steel dispenser (product code 8974). For environmental assurance, Scott® Essential™ Jumbo Roll Toilet Tissue is made from 100% recycled fibres and carries the European Ecolabel. This product has a 60mm core.
Technical specifications
Attributes
| Material | biodegradable |
|---|
Show UNSPSC/ECL@SS
£ 54.35 excl. VAT
/ Each
£ 65.22 incl. VAT
- Usually arrives within 14 working days

