TORK 460001 MATICPAPER TOWEL ROLL DISPENSER
Tork Matic® Paper Towel Roll Dispenser with Intuition Sensor Stainless Steel H1
See technical informationReferences
Tork:460001
Rubix:395A7562
EAN:7322540781984
Product details : TORK 460001 MATICPAPER TOWEL ROLL DISPENSER
Tork Matic® Paper Towel Roll Dispenser with Intuition Sensor Stainless Steel H1:
Ensure washrooms look immaculate with this Tork Matic® Paper Towel Dispenser. Its sleek stainless steel design has a fingerprint-proof finish to keep it pristine, and sheets are adjustable to four different lengths to suit your needs. It also offers touch-free, one-at-a-time dispensing for improved hygiene and minimal waste. This high capacity paper towel dispenser ensures that your washroom is always hygienic and representative of the quality of your business. Advantages at a glance:
+ For washrooms with a high visitor frequency
+ Economical single-sheet output and stub roll feature
+ Contactless sensor boosts hygiene
+ Stainless steel with anti-fingerprint coating
+ Adjustable towel length (20 - 45 cm)
+ LED refill indicator and viewing window for easy maintenance
+ Tork Vision Cleaning enabled
+ Simple installation
+ ADA compliant
+ Winner of Red Dot Award 2016 Compatible with Tork H1 refills.
Technical specifications
Attributes
| Main material | stainless steel |
|---|
Show UNSPSC/ECL@SS
£ 317.05 excl. VAT
/ Each
£ 380.46 incl. VAT
- Usually arrives within 14 working days

