WYPALL 7569 FORCEMAX CLOTHS 14 FOLD GREY 33.50 X 34.50 CM 480 SHEETS
WypAll® ForceMax Industrial Cloths 7569 - 1 box x 480 cloths, 1 ply, grey
See technical informationReferences
Wypall:7569
Rubix:80532258
Manufacturer :7569
EAN:5033848039920

Product details : WYPALL 7569 FORCEMAX CLOTHS 14 FOLD GREY 33.50 X 34.50 CM 480 SHEETS
WypAll® ForceMax Industrial Cloths have been specially engineered for tough wiping tasks, absorbing 40% more oil, 5 times faster than rags or laundered cloths - making it the number 1 user preferred industrial cloth. Leading in oil and grease removal, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. The advanced Hydroknit technology ensures each cloth is strong and fast absorbing ensuring your surfaces are ready to perform. Perfect for use in industrial manufacturing, WypAll® ForceMax is an engineered alternative to rags - delivering consistent and reliable wiping performance. Delivered in the ForceMax Box system, an innovative, high capacity, controlled dispensing case including an inventory measurement indicator on the side to show the number of cloths remaining. Individual sheet size 33.5cm (L) x 34.5cm (W). 1 box x 480 cloths, 1 ply, grey (480 total)
Technical specifications
Attributes
| Main material | hydroknit |
|---|---|
| Material | hydroknit |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ Each
£ 125.04 incl. VAT
- In stock: Next day delivery
