TORK 653000 WHITE CENTREFEED DISPENSER AND TURQUOISE W2
Tork Centrefeed Dispenser White and Turquoise W2
See technical informationReferences
Tork:653000
Rubix:80061858
EAN:7322540430936

Product details : TORK 653000 WHITE CENTREFEED DISPENSER AND TURQUOISE W2
Tork Centrefeed Dispenser W2:
Ill-suited cleaning equipment can quickly cause problems or delays. With a strong and sturdy design, the Tork Centrefeed Dispenser is ideal for tough or harsh environments. Single-handed dispensing makes it quicker to tear off sheets for more efficient cleaning, while a splash-proof hood works to keep cloths and industrial paper roll clean for improved hygiene. Easy to clean and refill, this high-capacity dispenser will give staff plenty of time to take on other tasks, boosting workplace productivity. Advantages at a glance:
+ Robust design to withstand tough environments
+ Easy cleaning improves overall hygiene
+ Splash-proof hood protects refills
+ High capacity and low maintenance
+ Optimised for single-hand dispensing Compatible with Tork W2 refills.
Strengths
Invest in equipment that'll last – our robust centrefeed dispenser is designed to withstand the toughest environments.
Easy cleaning saves time and keeps your workspace hygienic.
Protect refills from dirt and reduce waste levels with this dispenser's splash-proof hood.
Ensure simple use and low maintenance with single-handed dispensing, a high capacity and easy refilling.
Easy cleaning saves time and keeps your workspace hygienic.
Protect refills from dirt and reduce waste levels with this dispenser's splash-proof hood.
Ensure simple use and low maintenance with single-handed dispensing, a high capacity and easy refilling.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 150.90 excl. VAT
/ Each
£ 181.08 incl. VAT
- Usually arrives within 14 working days





