DICHTOMATK 67188895 FREUDENBERG SEAL


Scraper AE41

References
dichtomatik:A 25 x 33 x 4 x 7 E 41 NBR 90
rubix:252A3880
manufacturer :188895
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter33 mm
Height7 mm
See all Specifications

Product details : DICHTOMATK 67188895 FREUDENBERG SEAL


The AE41 is a single-acting wiper. By pressing against the piston rod, impurities are wiped off during the retraction movement.
Scraper

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter25 mm
Outer diameter33 mm
Height7 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.25 incl. VAT
  • Usually arrives within 14 working days