References
Dichtomatik:49430535
Rubix:252A5966
Manufacturer :49430535

Product details : DICHTOMATK 49430535 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Height | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.36 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days
