References
Dichtomatik:49446135
Rubix:252A0247
Manufacturer :49446135

Product details : DICHTOMATK 49446135 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
- Usually arrives within 14 working days
