Scraper, single (A E 40 NBR 90)
Inner diameter | 20 mm |
---|---|
Outer diameter | 28.6 mm |
Width | 7 mm |
Logistic Weight | 2 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 28.6 mm |
Width | 7 mm |
Material | nbr |
Colour | black |
Execution | not applicable |
Usually arrives within 14 working days