NBR15X24X5AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)


Rotary Shaft Seal

References
dichtomatik:NBR15X24X5AS:TTO
rubix:45033859
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter24 mm
Width5 mm
See all Specifications

Product details : NBR15X24X5AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)


Rotary shaft seal in standard design ­referring to DIN 3760/ISO 6194 with an elastomer outer sheath covering a metal insert as well as a spring-energised ­sealing lip.

Strengths

The elastomer outer sheath provides good static sealing, good thermal expansion balance e.g. in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.
Good chemical resistance to many mineral oils and greases.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter24 mm
Width5 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
  • In stock: Next day delivery