DICHTOMATK SEAL TO DIN3760 R12 006,00X010,00X02,00 WBO NBR
Shaft seal ring (W B O NBR 70 BLACK UI GS)
See technical informationReferences
Dichtomatik:67074145
Rubix:167A7092
Manufacturer :67074145

Product details : DICHTOMATK SEAL TO DIN3760 R12 006,00X010,00X02,00 WBO NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 10 mm |
| Width | 2 mm |
| Material | nbr |
| Execution | outer metal-armature gasket without spring |
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.81 incl. VAT
- Usually arrives within 14 working days
