DICHTOMATK 67188197 WIPER SEAL 40 X 48.6 X 5.3 MM 90 NBR NB905501
Scraper, single (A E 40 NBR 90)
See technical informationSee documentsReferences
Dichtomatik:67188197
Rubix:303A5055
Manufacturer :67188197

Documents
Product details : DICHTOMATK 67188197 WIPER SEAL 40 X 48.6 X 5.3 MM 90 NBR NB905501
Sealomatic wiper in NBR with Shore hardness 90
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 48.6 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.22 incl. VAT
- Usually arrives within 14 working days
