Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM140X170X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM140X170X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 140 x 170 x 13 A FKM 80 TLVU FNGS
rubix:
167A7234
manufacturer :
63544
Technical specifications
Inner diameter
140
mm
Outer diameter
170
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : FPM140X170X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
150
g
Inner diameter
140
mm
Outer diameter
170
mm
Width
13
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.87
excl. VAT
/
Each
£
29.84
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 49383517 FREUDENBERG SEAL
SIMRIT 40412707 FREUDENBERG SEAL
NBR45X65X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 022,00X040,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 018,00X035,00X08,00 WA NBR
NBR160X200X12A
SKF 9854 RADIAL SHAFT SEAL
NBR110X140X14AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT BAUM6SL-115X140X12AS FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 045,00X068,00X08,00 WA NBR
FPM62X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF CR 90X120X12 HMS5 RG
NBR75X100X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SKF 75X110X12HMSA10RG SEAL TO DN3670 R23
SIMRIT 40411055 FREUDENBERG SEAL