NBR100X130X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA Radial Shaft Seal
See technical informationReferences
Freudenberg Sealing Technologies:49383913
Rubix:167A2564
Manufacturer :49383913

Product details : NBR100X130X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 121 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 55.86 excl. VAT
/ 10 pieces
£ 67.03 incl. VAT
- Usually arrives within 14 working days
